missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ RTX™-5 Amine Capillary Columns
Tubing surface is chemically altered to eliminate tailing of basic compounds
Brand: Restek™ 12353
This item is not returnable.
View return policy
Description
- Crossbond™ 5% diphenyl/95% dimethylpolysiloxane
- Column priming not required
- No derivatization needed
- Deactivation technology enables analysis of neutral compounds, adsorptive compounds with oxygen groups susceptible to hydrogen bonding, and even mildly acidic compounds such as phenols
- Compatible with samples having a water matrix
- Individual test chromatograms, supplied with each column, show ultra-low bleed levels at temperatures up to 315°C/599°F
Specifications
350°C | |
Rtx™-5 Amine | |
1 μm | |
1 μm | |
Stainless Steel | |
Fused Silica |
0.25 mm | |
Triamines Analysis, Alkylamines, Diamines, Triamines, Ethanolamines, Nitrogen Containing Heterocyclics Analysis | |
-60°C to +300/315°C | |
30 m | |
Low polar |