missing translation for 'onlineSavingsMsg'
Learn More

Rtx™-5 Capillary Columns from Restek™

Similar to DB-5, SPB-5, HP-5, and Ultra II columns

Brand:  Restek 10240

Code : Z3

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 12968349

  • £817.96 / Each
Estimated Shipment: 26-09-2024
to see stock.
Add to basket

Description

Description

Similar to DB-5, SPB-5, HP-5, and Ultra II columns

  • Popular general-purpose stationary phase—5% diphenyl/95% dimethyl polysiloxane Crossbond™ technology results in longer lifetimes and low bleed, and allows for solvent rejuvenation

Pesticides, PCBs, Aromatic hydrocarbons, Environmental samples, Essential oils

Specifications

Specifications

0.53 mm
Rtx™-5
Essential Oils Analysis, Solvent Impurities Analysis, Pesticide Analysis, Hydrocarbon Analysis, PCB Congener Analysis, Essential Oils, Semivolatiles Analysis
-60°C to +310/330°C
30 m
Low polar
G27, G36
350°C
0.5 μm
0.5 μm
Stainless Steel
Fused Silica
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers