missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ RTX™-5 Capillary Columns: Length 15m
Fused silica
Brand: Restek™ 10235-124
This item is not returnable.
View return policy
Description
- Low polarity phase; Crossbond™ (diphenyl dimethyl polysiloxane)
- General-purpose columns for drugs, solvent impurities, pesticides, hydrocarbons, PCB congeners (e.g., Aroclor mixes), essential oils, semivolatiles
- Temperature range: -60°C to 350°C (-76°F to 662°F)
- Equivalent to USP G27 and G36 phases
Specifications
350°C | |
5% Diphenyl/95% Dimethyl Polysiloxane | |
Drug Analysis, Solvent Impurities Analysis, Pesticide Analysis, Hydrocarbon Analysis, PCB Congener Analysis, Essential Oils, Semivolatiles Analysis | |
-60°C to +330/350°C | |
15 m | |
Rtx™-5 | |
Fused Silica |
0.25 mm | |
G27, G36 | |
0.5 μm | |
0.5 μm | |
Stainless Steel | |
Low polar | |
5m Integra guard column |