missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ RTX™-50 Capillary Columns: Standard
Similar to DB-17, DB-17ht, HP-17, HP-50, SPB-50, SP-2250; ideal confirmation column for many environmental applications, including EPA Methods 604, 8060, and 608
Brand: Restek™ 10520-600
Includes: Individual test chromatogram
Description
Columns only.
- Crossbond™ 50% methyl/50% phenyl polysiloxane
- Midpolarity
- Optimized film thickness produces excellent separation of chlorinated pesticides and meets all resolution criteria for CLP pesticides method
- Crossbond technology provides low bleed, long life, and excellent thermal stability
- Increased phenyl content offers unique polarity
- Not adversely affected by column rinsing
Specifications
350°C | |
100% Methyl Polysiloxane | |
0.25 μm | |
0.25 μm | |
Stainless Steel | |
Mid polar |
0.25 mm | |
Pesticide Analysis, Herbicides Analysis, Rosin Acids, Phthalate Esters Analysis, Sterols Analysis | |
40°C to 320°C | |
15 m | |
Rtx™-50 | |
Fused Silica |