missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Rtx™-WAX Capillary Columns: Standard

With excellent selectivity compared to other Carbowax™ columns

Brand:  Restek™ 12424

Encompass_Preferred

 View more versions of this product

Product Code. 10794917

  • £742.94 / Each
Estimated Shipment: 23-10-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Columns only.

  • Polyethylene glycol phase (Crossbond™ polyethylene glycol) with extended operating temperatures for the analysis of compounds having a wide volatility range
  • High polarity
  • Provide thermal stability with guaranteed low bleed to 250°C (482°F); low (20°C) minimum usable temperature
  • Fast and efficient for BTEX analysis
  • Include individual test chromatogram

FAMEs, Essential oils, Polar solvents

Specifications

Specifications

350°C
Rtx™-Wax
Crossbond™, Glycols Analysis, Aldehydes Analysis
20°C to 250°C
30 m
Intermediate to high polar
0.32 mm
G14, G15, G16, G20, G39
0.25 μm
0.25 μm
Stainless Steel
Fused Silica
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers