missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Rtx™-WAX Capillary Columns: Standard
With excellent selectivity compared to other Carbowax™ columns
Brand: Restek™ 12452
This item is not returnable.
View return policy
Description
Columns only.
- Polyethylene glycol phase (Crossbond™ polyethylene glycol) with extended operating temperatures for the analysis of compounds having a wide volatility range
- High polarity
- Provide thermal stability with guaranteed low bleed to 250°C (482°F); low (20°C) minimum usable temperature
- Fast and efficient for BTEX analysis
- Include individual test chromatogram
FAMEs, Essential oils, Polar solvents
Specifications
350°C | |
Rtx™-Wax | |
Crossbond™, Glycols Analysis, Aldehydes Analysis | |
20°C to 240/250°C | |
15 m | |
Intermediate to high polar |
0.53 mm | |
G14, G15, G16, G20, G39 | |
1 μm | |
1 μm | |
Stainless Steel | |
Fused Silica |