missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Rxi™-5ms Capillary Columns
Low-polarity phase, Crossbond™ 5% diphenyl/95% dimethyl polysiloxane
Brand: Restek™ 13420
This item is not returnable.
View return policy
Description
- Fused silica capillary columns with exceptional reproducible retention
- High inertness for low level basic and acidic compounds
- Ultralow bleed—improved signal-to-noise ratio, for better sensitivity and mass spectral integrity
- Long lifetime
- Equivalent to USP G27 phase
Semivolatiles, Phenols, Amines, Drugs of abuse, PCB cogeners, Solvent impurities, Residual solvents, Pesticides
Specifications
0.25 mm | |
G27 | |
0.25 μm | |
0.25 μm | |
Fused Silica | |
Fused Silica |
Rxi™-5 MS | |
Phenols Analysis, Phenols, Amines, Residual Solvents Analysis, Drugs of Abuse, Pesticide Analysis, PCB Congener Analysis, Solvent Impurities Analysis | |
-60°C to +330/350°C | |
15 m | |
Low polar |