missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Shortix Capillary GC Column Cutter
Consistently make precise, clean and square cuts with a diamond blade
£312.18 - £648.56
Product Code | Brand | Type | For Use With (Equipment) | Includes | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | For Use With (Equipment) | Includes | Price | Quantity & Availability | |||
10152832
|
Restek™
23026 |
Capillary GC Column Cutter | 0.25 to 0.53mm I.D. tubing | Built in magnifier |
£648.56
Each |
Estimated Shipment: 27-08-2024
Log in to see stock. |
|||
13127402
|
Restek™
23026 |
Capillary GC Column Cutter | 0.25 to 0.53mm I.D. tubing | Built in magnifier |
£648.56
Each |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||
10580613
|
Restek™
23027 |
Maintenance Kit | Shortix capillary GC column cutter | Diamond cutting wheel, O-rings, tool to open the column cutter |
£312.18
Each |
Estimated Shipment: 27-08-2024
Log in to see stock. |
|||
13139722
|
Restek™
23027 |
Maintenance Kit | Shortix capillary GC column cutter | Diamond cutting wheel, O-rings, tool to open the column cutter |
£312.18
Each |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||
Description
- Built-in magnifier to verify square cut
- Use with 0.25 mm ID to 0.53 mm ID tubing (0.78 mm OD maximum)
Specifications
Gas Chromatography |