missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Siltek-Treated Metal Inlet Liners for GCs: For Thermo
For Thermo TRACE GCs equipped with PTV inlets.
Brand: Restek™ 21080
This item is not returnable.
View return policy
Description
- Geometry: Straight
- Material: Metal
- Deactivation: Siltek
Specifications
Each | |
Split/Splitless Straight Inlet Liner | |
0.275 cm | |
Metal |
12 cm | |
0.1 cm | |
Thermo Trace GCs Equipped with PTV Inlets |