missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Siltek-Treated Metal Inlet Liners for GCs: For Thermo

For Thermo TRACE GCs equipped with PTV inlets.

Brand:  Restek™ 21081

Encompass_Preferred

 View more versions of this product

Product Code. 13144482

  • £354.53 / Pack of 5
Estimated Shipment: 14-10-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Geometry: Straight
  • Material: Metal
  • Deactivation: Siltek
Specifications

Specifications

5/Pk.
Split/Splitless Straight Inlet Liner
0.275 cm
Metal
12 cm
0.1 cm
Thermo Trace GCs Equipped with PTV Inlets
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers