missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Siltek-Treated Metal Inlet Liners for GCs: For Thermo

For Thermo TRACE GCs equipped with PTV inlets.

Brand:  Restek™ 21004

Encompass_Preferred

 View more versions of this product

Product Code. 13164352

  • £217.80 / Pack of 5
Estimated Shipment: 14-10-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Geometry: Straight
  • Material: Metal
  • Deactivation: Siltek
Specifications

Specifications

5/Pk.
Deactivated Wool
0.5 cm
Thermo Trace, 8000 Series and Focus GCs Equipped with SSL Inlets
10.5 cm
Split/Splitless Straight Inlet Liner
0.8 cm
Metal
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers