missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Soap Film Bubble Flowmeter
For flows between 0.1 and 10 cc/min. requires 1mL flowmeter
£110.11 - £127.05
Specifications
Product Type | Bubble Flowmeter |
---|
Includes: A reservoir bulb, 24 in. (60cm) of 1/4 in. ID tubing, adapter tubes for 1/8 in. tubing and 0.53mm ID capillary columns, and Velcro™ fasteners.
Product Code | Brand | Flow Rate | Volume (English) | Volume (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Flow Rate | Volume (English) | Volume (Metric) | Price | Quantity & Availability | |||
13081570
|
Restek™
20135 |
0.1 and 10 cc/min. | 0.03 oz. | 1 mL |
£110.11
Each |
Estimated Shipment: 10-09-2024
Log in to see stock. |
|||
13091570
|
Restek™
20136 |
10 and 300 cc/min. | 1.69 oz. | 50 mL |
£127.05
Each |
Estimated Shipment: 10-09-2024
Log in to see stock. |
|||
Description
- 50mL flowmeter for flows between 10 and 300cc/min.
Specifications
Bubble Flowmeter |