missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Spectra Gas 7621 High-Purity VOC Regulator
Individually tested for leaks and impurities
£2848.34
Specifications
Connection Type | 0.12 in. Tube compression outlet |
---|---|
Diaphragm Material | Stainless Steel |
Type | VOC Regulator |
Inlet | 180 |
Material | Stainless Steel |
Product Code | Brand | Outlet Gauge Pressure | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Outlet Gauge Pressure | Price | Quantity & Availability | |||||
13119512
|
Restek™
21572 |
0 to 30 psi |
£2848.34
Each |
Estimated Shipment: 17-03-2025
Log in to see stock. |
|||||
13129512
|
Restek™
21572-R100 |
0 to 100 psi |
£2848.34
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Single-stage, stainless steel
- Two pressure gauges and CGA-180 fitting
- Accurate pressure control even at low flow rate
- 3000psig maximum inlet pressure
- Stainless steel diaphragm and Kel-F™ seat
- 0.125 in. tube compression outlet
- Small internal volume: 3.03cc
Specifications
0.12 in. Tube compression outlet | |
VOC Regulator | |
Stainless Steel | |
3000 psi |
Stainless Steel | |
180 | |
Single | |
Kel-F™ |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title