missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Ultra™ aQ C18 Reversed Phase HPLC Column, 3 μm
Carbon Load: 15%; Pore Size: 100 Å; Column Phase: Reversed Phase
£716.32
Specifications
Film Thickness | 3 μm |
---|---|
For Use With | Highly Aqueous (up to 100%) Mobile Phases |
Particle Shape | Spherical |
Particle Size | 3 μm |
pH | 2.5 to 8 |
Product Code | Brand | Diameter (Metric) | Length (Metric) | Flow Rate | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Length (Metric) | Flow Rate | Price | Quantity & Availability | |||
15228814
|
Restek™
9178312 |
2.1 mm | 100 mm | 0.31 mL/min |
£716.32
Each |
Estimated Shipment: 25-10-2024
Log in to see stock. |
|||
Description
The Ultra line represents a broad selection of stationary phases on a single silica support. Made of high-purity, type-B silica that minimizes activity and creates high-density bonding, these columns are designed for selective and reliable HPLC applications.Specifications
3 μm | |
Spherical | |
2.5 to 8 | |
1 Ea. | |
L1 | |
Type B Silica | |
Reversed Phase | |
Reversed Phase |
Highly Aqueous (up to 100%) Mobile Phases | |
3 μm | |
100 Å | |
80°C | |
aQ C18 | |
15% | |
No | |
Stainless Steel (316) |