missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ RET Basic Hotplate Stirrer, 0°C to 340°C, Stainless Steel
Stirring Range: 50 to 1700 rpm, Shape: Round, Size: 5.3 in. dia.
£1730.00
Specifications
Top Plate Material | Stainless Steel |
---|---|
Voltage | 220/230 V |
Electrical Requirements | 100 to 115 V, 220 to 230 V, 50/60 Hz, 630 W |
Size | 5.3 in. dia. |
Temperature (Metric) | 0°C to 340°C |
Product Code | Brand | Plug Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Plug Type | Price | Quantity & Availability | |||||
16238151
|
IKA™
0003622002 |
UK |
£1730.00
Each |
Estimated Shipment: 16-01-2025
Log in to see stock. |
|||||
Description
- With adjustable safety circuit of heating plate temperature (50 to 380°C)
- Safety magnetic stirrer with heating, suitable for unsupervised operation
- Bushing according to DIN 12878 for connecting a contact thermometer, e.g. ETS-D5, enables precise temperature control
- High level of safety thanks to improved heat control technology
- Enclosed assembly (IP 42) guarantees long service life
- Very broad temperature range (RT to 340°C)
- Extremely fast heating times
- Electronic speed control
- High magnetic adhesion
- Incl. protection cover H 100
- Digital error code display
Specifications
Stainless Steel | |
100 to 115 V, 220 to 230 V, 50/60 Hz, 630 W | |
0°C to 340°C | |
5.5 lb. | |
Stirring Hotplate | |
1 | |
50 to 1700 rpm |
220/230 V | |
5.3 in. dia. | |
32°F to 644°F | |
2.5 kg | |
Round | |
20 L |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title