missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ RET Basic Hot Plate Stirrer, 0°C to 340°C, Stainless Steel
Stirring Range: 50 to 1700 rpm; Shape: Round; Size: 5.3 in. dia.
Brand: IKA™ 0003622002
1401.25 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Additional Details : Weight : 2.50000kg
Description
- With adjustable safety circuit of heating plate temperature (50 to 380°C)
- Safety magnetic stirrer with heating, suitable for unsupervised operation
- Bushing according to DIN 12878 for connecting a contact thermometer, e.g. ETS-D5, enables precise temperature control
- High level of safety thanks to improved heat control technology
- Enclosed assembly (IP 42) guarantees long service life
- Very broad temperature range (RT to 340°C)
- Extremely fast heating times
- Electronic speed control
- High magnetic adhesion
- Incl. protection cover H 100
- Digital error code display
Specifications
Stainless Steel | |
100 to 115 V, 220 to 230 V, 50/60 Hz, 630 W | |
0°C to 340°C | |
Stirring Hotplate, Stirrer | |
1 | |
50 to 1700 rpm |
220/230 V | |
5.3 in. dia. | |
2.5 kg | |
Round | |
20 L |