missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ RET Control-Visc, Magnetic Stirring Hotplate, White
Newly designed, economic magnetic stirrer with heating.
£1795.00
Specifications
Speed | 50 to 1700 rpm |
---|---|
Capacity | 5 kg |
Dimensions (L x W x H) | 160 x 85 x 270 mm |
Frequency | 50/60 Hz |
Includes | USB interface, RS 232 interface, connection for ext. temp. sensor (PT100/PT1000, dual sensor) |
Description
- BNC socket for connection of a pH electrode
- Adjustable temperature control mode: rapid heating and very accurate temperature control
- Dual sensor for simultaneous control of heat transfer fluid temperature and medium temperature
- Timer and countdown functions
- Display of viscosity change trend
- Detached magnet detection
- Intermittent operation
- Several modes of operation available
- Safety circuit adjustable from 50 to 380°C
- Transparent protective cover included
- Error code display for easy troubleshooting
- Exact temperature and speed adjustment by means of digital display; even when function switched off
- Suitable for unsupervised operation
- Sealed casing (IP 42) ensures a long service life
Specifications
50 to 1700 rpm | |
160 x 85 x 270 mm | |
USB interface, RS 232 interface, connection for ext. temp. sensor (PT100/PT1000, dual sensor) |
5 kg | |
50/60 Hz | |
0°C to 340°C |