Learn More
Thermo Scientific™ Retention Gap Kits
Shop All Thermo Scientific ProductsDescription
Use Thermo Scientific™ Retention Gap Kits to conveniently install a retention gap/guard column to your analytical column. Each kit includes deactivated silica tubing, a miniunion, and five ferrules.
Includes:
- Length of deactivated fused silica tubing
- Mini-union
- Five ferrules
Specifications
Specifications
| For Use With | Guard Column (GC) |
| Type | Retention Gap Kit |
| Description | Retention Gap Kit; 0.53 mm I.D., 2 m |
| For Use With (Application) | GC |
| Diameter (English) Inner | 0.021 in. |
| Diameter (Metric) Inner | 0.53 mm |
| Overall Length (English) | 6 ft. 7 in. |
| Overall Length (Metric) | 2 m |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.