missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Retort Stand Base
Get optimum results using this acid resistant textured acrylic remote stand. Fisherbrand™ Retort Base Stands, are one of the most widely used instruments in experiments.
Brand: Fisherbrand™
Code : 41
Additional Details : Weight : 1.07100kg
Description
- Pressed steel finished in acid resistant textured acrylic paint
- Threaded M10 x 1.5mm
- 10mm threaded holes
- Single hole stand has a hole centrally located on the width
- Double hole stand has one hole centrally located on the width and one centrally located along the length
- Commonly used in filtration, heating experiment
- One of the most widely used instruments in experiments
- Simple apparatus for laboratory chemical reactions
Specifications
200 mm | |
Retort Stand Base (supplied without rod) | |
Pressed Steel |
125 mm | |
10 mm | |
1 Ea. |