missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Retractable Barrier Belt with Black Posts
Retractable Barrier Belt with Black Posts for traffic control.
£452.00 - £615.00
Specifications
Product Type | Stanchion |
---|---|
Material | Steel |
For Use With (Application) | Traffic Control |
Height (English) | 3.94 in. |
Height (Metric) | 100 mm |
Product Code | Brand | Length (Metric) | Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Color | Price | Quantity & Availability | ||||
11771136
|
Brady™
912659 |
2 m | Green |
£452.00
Each |
Estimated Shipment: 13-08-2024
Log in to see stock. |
||||
11771146
|
Brady™
912669 |
3.5 m | Burgundy |
£615.00
Each |
Estimated Shipment: 13-08-2024
Log in to see stock. |
||||
11791146
|
Brady™
912671 |
3.5 m | Fluorescent Yellow |
£615.00
Each |
Estimated Shipment: 13-08-2024
Log in to see stock. |
||||
Description
- For traffic control.
Specifications
Stanchion | |
Traffic Control | |
100 mm | |
12 kg | |
100 mm |
Steel | |
3.94 in. | |
1 Ea. | |
3.94 in. |