missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Retractable Barrier Belt with Chrome Posts
Retractable Barrier Belt with Chrome Posts for traffic control.
£452.00 - £760.00
Specifications
Product Type | Stanchion |
---|---|
Material | Steel |
For Use With (Application) | Traffic Control |
Height (English) | 3.94 in. |
Height (Metric) | 100 mm |
Product Code | Brand | Length (Metric) | Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Color | Price | Quantity & Availability | ||||
11791116
|
Brady™
912641 |
2 m | Black |
£452.00
Each |
Estimated Shipment: 18-11-2024
Log in to see stock. |
||||
11781126
|
Brady™
912650 |
3.5 m | Red |
£760.00
Each |
Estimated Shipment: 18-11-2024
Log in to see stock. |
||||
Description
- Traffic control barrier.
Specifications
Stanchion | |
Traffic Control | |
100 mm | |
12 kg | |
100 mm |
Steel | |
3.94 in. | |
1 Ea. | |
3.94 in. |