missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH MM 400 Mixer Mills: Grinding Jars
For use with MM 400 Mixer Mills
£917.00 - £2675.00
Specifications
Product Type | Grinding Jar |
---|---|
Closure Type | Screw Top |
For Use With (Application) | Ideal for leak-proof grinding |
For Use With (Equipment) | MM 400 mixer mill |
Product Code | Brand | Material | Capacity (Metric) | Sample Volume (Metric) | Sample Volume (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material | Capacity (Metric) | Sample Volume (Metric) | Sample Volume (English) | Price | Quantity & Availability | |||
15739089
|
RETSCH
01.462.0213 |
Stainless Steel | 25 mL | 10 mL | 0.33 oz. |
£917.00
Each |
Estimated Shipment: 22-04-2025
Log in to see stock. |
|||
10232912
|
RETSCH
01.462.0201 |
Zirconium Oxide | 25 mL | 10 mL | 0.33 oz. |
£1885.00
Each |
Estimated Shipment: 25-06-2025
Log in to see stock. |
|||
10222962
|
RETSCH
01.462.0215 |
Zirconium Oxide | 35 mL | 15 mL | 0.5 oz. |
£2675.00
Each |
Estimated Shipment: 21-05-2025
Log in to see stock. |
|||
10088891
|
RETSCH
01.462.0216 |
Stainless Steel | 50 mL | 20 mL | 0.7 oz. |
£2055.00
Each |
Estimated Shipment: 12-06-2025
Log in to see stock. |
|||
Description
Assorted sizes and materials
Specifications
Grinding Jar | |
Screw Top | |
Ideal for leak-proof grinding | |
MM 400 mixer mill |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
RETSCH MM 400 Mixer Mills: Grinding Jars