missing translation for 'onlineSavingsMsg'
Learn More

RETSCH PM 100 Planterary Ball Mill Grinding Jars

Product Code. 10195062 Shop All Retsch Products
Click to view available options
Material:
Stainless Steel
Zirconium Oxide
Capacity (English):
1.69 oz.
4.22 oz.
8.45 oz.
16.9 oz.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10195062

Brand: RETSCH 01.462.0228

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specially designed for extreme working conditions such as long-term trials, wet grinding, high mechanical loads and maximum speeds as well as mechanical alloying

For use with Retsch PM 100 and PM 200 Planetary Ball Mills.

  • Safe, nonslip seating with built-in anti-rotation device and conical base centering
  • With O-ring for gastight and dustproof seal
  • Lid is easy to grip and open

Specifications

Product Type Grinding Jar
Capacity (English) 16.9 oz.
Capacity (Metric) 500 mL
For Use With (Application) Ideal for extreme working conditions such as long-term trials, wet grinding, high mechanical loads and maximum speeds as well as mechanical alloying
For Use With (Equipment) PM 100 and PM 200 planetary ball mill
Includes Nonslip seating, built-in anti-rotation device, conical base centering, O-ring, dustproof seal
Material Stainless Steel
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.