missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH PM 100 Planterary Ball Mill Grinding Jars
Shop All Retsch Products
Click to view available options
Material:
Stainless Steel
Zirconium Oxide
Capacity (English):
1.69 oz.
4.22 oz.
8.45 oz.
16.9 oz.
Unit Size:
Each
Description
For use with Retsch PM 100 and PM 200 Planetary Ball Mills.
- Safe, nonslip seating with built-in anti-rotation device and conical base centering
- With O-ring for gastight and dustproof seal
- Lid is easy to grip and open
Specifications
Specifications
| Product Type | Grinding Jar |
| Capacity (English) | 4.22 oz. |
| Capacity (Metric) | 125 mL |
| For Use With (Application) | Ideal for extreme working conditions such as long-term trials, wet grinding, high mechanical loads and maximum speeds as well as mechanical alloying |
| For Use With (Equipment) | PM 100 and PM 200 planetary ball mill |
| Includes | Nonslip seating, built-in anti-rotation device, conical base centering, O-ring, dustproof seal |
| Material | Stainless Steel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction