missing translation for 'onlineSavingsMsg'
Learn More

RETSCH Sieve Shaker AS 200 Basic

Use this sieve shaker in research & development, quality control of raw materials, interim and finished products as well as in production monitoring. Retsch™ Sieve Shaker AS 200 features digital setting and display of performance and time.

Brand:  RETSCH 30.030.0001

Product Code. 15562515

  • £3350.00 / Each
Estimated Shipment: 28-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • NEW: digital display of performance and time
  • Suitable for dry and wet sieving
  • Excellent separation efficiency even with short sieving times
  • Efficient electromagnetic drive
  • 3-D throwing motion which ensures optimum use of the open sieve area and lets the sample move Equally over the whole sieving surface
  • Sieve stack up to 510 mm height
  • Free adjustment of all process parameters (time, performance)
  • Optional comfort clamping device
  • Optional evaluation software EasySieve
  • Maintenance-free
  • Easy operation, ergonomic design
  • Standard delivery without clamping device, this must be ordered separately
Specifications

Specifications

3 kg
Sieve Shaker
384 mm
417 mm
Digital, 1 to 99 min.
230 V
50 Hz
212 mm
Retsch Sieve Shaker AS 200 Basic
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers