missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH Test Sieves - 13 Mesh or Less
Stainless steel with wire gauze
Brand: RETSCH 60.150.002800
135.00 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
Dimensions: 8 dia. x 2 in.D (20.3 x 5cm)
Compliance
Meet ASTM E11
Specifications
2 in. | |
2.8 mm | |
ISO 3310 | |
Stainless Steel | |
No. 7 | |
8 in. |
5.08 cm | |
Test Sieve | |
8 in. | |
7 Mesh | |
Ideal for cement clinker, chemicals, coffee, construction materials, fertilizers, fillers, flours, grains, Metals powders, Minerals, nuts, Plastics, sand, seeds, soils, washing powder etc. | |
Stainless Steel |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
RETSCH Test Sieves - 13 Mesh or Less > Pore Size: 2.80 mm, U.S. Std. No. 7
Spot an opportunity for improvement?Share a Content Correction