missing translation for 'onlineSavingsMsg'
Learn More

RETSCH Test Sieves - 13 Mesh or Less

Stainless steel with wire gauze

Brand:  RETSCH 60.150.016000

151.00 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 10418161

  • £157.00 / Each
Estimated Shipment: 10-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Dimensions: 8 dia. x 2 in.D (20.3 x 5cm)

Compliance

Meet ASTM E11

Specifications

Specifications

2 in.
16 mm
ISO 3310
Stainless Steel
No. 1.25
8 in.
Stainless Steel
5.08 cm
Test Sieve
8 in.
1 Mesh
Ideal for cement clinker, chemicals, coffee, construction materials, fertilizers, fillers, flours, grains, Metals powders, Minerals, nuts, Plastics, sand, seeds, soils, washing powder etc.
1.25 Mesh
1.25
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
RETSCH Test Sieves - 13 Mesh or Less > Pore Size: 16.00 mm, U.S. Std. No. 0.62

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.