missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH Test Sieves - 13 Mesh or Less
Stainless steel with wire gauze
Brand: RETSCH 60.150.009500
135.00 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
Dimensions: 8 dia. x 2 in.D (20.3 x 5cm)
Compliance
Meet ASTM E11
Specifications
2 in. | |
9.5 mm | |
ISO 3310 | |
Stainless Steel | |
No. 3 | |
8 in. | |
Stainless Steel |
5.08 cm | |
Test Sieve | |
8 in. | |
1 Mesh | |
Ideal for cement clinker, chemicals, coffee, construction materials, fertilizers, fillers, flours, grains, Metals powders, Minerals, nuts, Plastics, sand, seeds, soils, washing powder etc. | |
3 Mesh | |
3 |
Product Suggestions
Customers who viewed this item also viewed
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
RETSCH Test Sieves - 13 Mesh or Less > Pore Size: 9.50 mm, U.S. Std. No. 0.37
Spot an opportunity for improvement?Share a Content Correction