missing translation for 'onlineSavingsMsg'
Learn More

RETSCH Test Sieves - 13 Mesh or Less

Product Code. 10497001 Shop All Retsch Products
Click to view available options
Pore Size:
1.7 mm
2 mm
2.36 mm
2.8 mm
3.35 mm
4 mm
4.75 mm
5.6 mm
6.3 mm
6.7 mm
8 mm
9.5 mm
11.2 mm
12.5 mm
13.2 mm
16 mm
19 mm
22.4 mm
26.5 mm
31.5 mm
37.5 mm
45 mm
50 mm
53 mm
63 mm
75 mm
90 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10497001

Brand: RETSCH 60.150.005600

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Stainless steel with wire gauze

Dimensions: 8 dia. x 2 in.D (20.3 x 5cm)

Compliance

Meet ASTM E11

Specifications

Depth (English) 2 in.
Depth (Metric) 5.08 cm
Pore Size 5.6 mm
Type Test Sieve
Certifications/Compliance ISO 3310
Diameter (English) Outer 8 in.
Material Stainless Steel
Tyler Standard 3.5 Mesh
U.S. Standard No. 3.5
For Use With (Application) Ideal for cement clinker, chemicals, coffee, construction materials, fertilizers, fillers, flours, grains, Metals powders, Minerals, nuts, Plastics, sand, seeds, soils, washing powder etc.
Diameter (Metric) Outer 8 in.
Mesh Material Stainless Steel
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.