missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH Test Sieves - 14 Mesh or Greater
Stainless steel with wire gauze
Brand: RETSCH 60.150.000075
115.56 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Specifications
2 in. | |
75 μm | |
ASTM E11 | |
Stainless Steel | |
No. 200 | |
203 mm |
5.08 cm | |
Test Sieve | |
8 in. | |
200 Mesh | |
Ideal for cement clinker, chemicals, coffee, construction materials, fertilizers, fillers, flours, grains, Metals powders, Minerals, nuts, Plastics, sand, seeds, soils, washing powder etc. | |
Stainless Steel |