missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon Reusable Racks For Centrifuge Tubes
Click to view available options
Color:
Assorted
Blue
Green
Natural
Orange
Purple
Red
White
Yellow
For Use With (Equipment):
15 mL Centrifuge, 5 mL Snap Cap Tubes
50 mL Centrifuge Tubes
Unit Size:
Pack of 5
Description
Designed to hold Labcon™ tubes specifically, but may fit other brands of centrifuge tubes.
- Holds (25) 15 or 50 mL Conical Centrifuge Tubes
- Includes Numbered Wells
- Racks Lock Together To Form Work Stations
- Replaces Disposable Polystyrene Foam Racks
- Made of Polypropylene
- Freezable to -80°C
- Autoclavable
Specifications
Specifications
| Includes | Racks |
| Product Type | Test Tube Rack |
| Array | 25 |
| Autoclavable | Autoclavable |
| Color | Blue |
| Holds | 25 Tubes |
| Material | Polypropylene |
| Stackable | Yes |
| Sterility | Non-sterile |
| For Use With (Equipment) | 15 mL Centrifuge, 5 mL Snap Cap Tubes |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction