missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Reusable Respirator Head Harness Assembly
Reusable Respirators are designed to be reused many times and a range of spare parts is available to help keep your respirators in good working order.
£76.60 - £151.00
Specifications
Color | Gray |
---|---|
Disposable | Reusable |
Filter Type | None |
Material | Polyester Film |
Size | Standard |
Product Code | Brand | Model | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Price | Quantity & Availability | |||||
17863256
|
3M™
7100278097 |
6281 |
£126.00
Pack of 20 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||||
17853256
|
3M™
7100278843 |
7581 |
£76.60
Pack of 5 |
Estimated Shipment: 09-09-2024
Log in to see stock. |
|||||
17845766
|
3M™
7100278098 |
6897 |
£151.00
Pack of 5 |
Estimated Shipment: 09-09-2024
Log in to see stock. |
|||||
Description
- Replacement head harness assemblies are available for 3M Reusable Respirators and can be fitted by a trained user or a service center, if the original head harness becomes lost or damaged.
Specifications
Gray | |
None | |
Standard |
Reusable | |
Polyester Film |