missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Reusable Acetal Copolymer Hose Clamp Kit
Make the connection in your fluid handling system with tubing clamps. Reusable Acetal Copolymer Hose Clamp Kit features reusable white hose clamps that will not rust or corrode.
Brand: Masterflex™ 06832-99
Code : XX
Additional Details : Weight : 0.73600kg
Description
Recommended for continuous use from ambient temperature to 93°C. Clamps are non-conducting and stable in a wide variety of chemicals. Once set, clamps stay put. To use, just position clamp on hose or tubing bundle and press the jaws together with a pair of pliers. White Acetal Hose Clamps Kit includes 170 assorted clamps from 0.228 to 1.405 in. ID.Specifications
Hose Clamp Kit | |
Acetal Copolymer | |
1 Pack | |
White |