missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Revco™ CxF Series -86°C Ultra-Low Temperature Chest Freezers
Reliably store samples with versatile Thermo Scientific™ Revco™ CxF Series −86°C Ultra-Low Temperature Chest Freezers.
Brand: Thermo Scientific™ ULT390-10-V
This item is not returnable.
View return policy
Description
Reliably store samples with versatile Thermo Scientific™ Revco™ CxF Series -86°C ultra-low temperature chest freezers. These units deliver the same sample protection as our ExF and DxF freezers in four convenient sizes with a full range of available racking solutions.
Features:- Eye-level, easy-to-use microprocessor control panel
- Message center: 12-character alphanumeric LED displays setpoints, system status and alarm messages
- Access code to ensure setpoint security
- Optional built-in chart recorder or data logger for continuous monitoring
- Easy-to-remove air filter
- Heavy gauge, cold-rolled steel exterior construction with a powder coat paint finish that resists chipping and rust
- Stainless steel interior
- 5″ (127mm) foamed-in-place, polyurethane insulation
- Ergonomic, lockable door handle
- Convenient interior covers minimize sample exposure to outside conditions.
- Inner sub-lids protect bulk samples from ambient exposure during single sample retrievals.
- Optional CO2 or LN2 safety back-up system included for additional protection in the event of a power or mechanical failure.
- Unit includes RS-232 and 4-20 milliamp analog outputs for independent monitoring devices and recorders.
- Freezer includes heavy-duty casters with locking tandem wheel design for smooth mobility.
Specifications
Revco CXF Series Ultra-Low Chest Freezer, 63-Box Capacity, 230V, 50Hz | |
3 cu. ft. | |
-50°C to -86°C | |
Polyurethane Foam | |
Powder-coated Steel | |
Chest | |
Fin and Tube, Forced-Air Cooled | |
Revco | |
Manual | |
Not Available | |
18.5 x 18.5 x 16.5 in. (47 x 47 x 41.9 cm) | |
Key Lock | |
RS-485, 4-20mA, dry contacts - standard | |
Single ID | |
Smart-Vue Compatible | |
EU | |
230 V 50 Hz | |
730 W | |
6,300 x 2 mL | |
R404A (1st stage), R508B (2nd stage) | |
196 kg | |
186 kg |
Ultra Low Freezer, Chest | |
84.9 L | |
Cold-rolled Steel | |
Stainless Steel | |
CE, cULus, FDA Class I, UL | |
Push Button LED | |
Push Button LED | |
Warranty varies by country, please contact us for details | |
Revco | |
29.9 x 28.5 x 43.8 in. (75.9 x 72.4 x 111.3 cm) | |
Alarm, Recorder | |
Optional 7-day chart recorder | |
Standard Operation | |
CO2 or LN2 Optional | |
5.4 A | |
230 V | |
50 Hz | |
Buck/Boost | |
Hermetic | |
432 lb. | |
392 lb. | |
Boxes (63) |