Learn More
Thermo Scientific™ Reversible Microtube Racks with Lid
Store samples securely and rapidly identify them with this reversible microtube rack with lid, which features a low-profile design with an alphanumeric grid.
Brand: Thermo Scientific™ 8601
Code : 03
Additional Details : Weight : 6.23000kg
Description
Store samples securely and rapidly identify them with Thermo Scientific™ Reversible Microtube Racks with Lid. These racks feature a stable, low-profile design with an alphanumeric grid.
- Hold 0.2mL tubes on one side, 0.5mL tubes on the other
- Lid protects samples and allows stacking
- 100% Recycled plastic
- Several colors available
Specifications
Reversible Microtube Rack | |
Fluorescent Green, Fluorescent Orange, Fluorescent Pink, Purple | |
Recycled Plastic | |
Yes |
Reversible Microtube Rack | |
Microtubes (0.2 mL), Microtubes (0.5 mL) | |
Rectangular | |
12 Racks |