missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ ReVo MSC IV Bar

Product Code. p-200003523 Shop All Labconco Corporation Products
Click to view available options
Dimensions (L x W x H) Exterior:
1200 x 20 x 20 mm
Unit Size:
1 unit
This item is not returnable. View return policy

Product Code. 17835602

Brand: Labconco™ R3858601

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Bar supports intravenous solution bottles and bags. Kit includes IV bar and mounting hardware.

  • IV Bar and mounting hardware compatible with various biosafety cabinets, including Purifier Axiom Biosafety Cabinets, Purifier Cell Logic and Cell Logic+ Biosafety Cabinets, Purifier Logic and Logic+ Biosafety Cabinets, Purifier Logic and PuriCare Procedure Stations and ReVo Microbiological Safety Cabinets.

Specifications

Product Type IV Bag Holder Kit
Dimensions (L x W x H) Exterior 1200 x 20 x 20 mm
Shipping Weight (Metric) 2.0 kg
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.