missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ RH Basic 2 Magnetic Stirrer with Heating
Economic magnetic stirrer with stainless steel heating plate.
Brand: IKA™ 0003339002
432.25 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : NEW
Additional Details : Weight : 2.40000kg
Description
- Fixed safety circuit, 400°C
- Soft-start stirring motor
Specifications
100 to 2000 rpm | |
Stainless Steel | |
220/240 V | |
220 x 165 x 105 mm | |
50/60 Hz | |
Room temperature to 320°C |
1 | |
10 L | |
Input: 415 W; Heat Output: 400 W | |
125 mm | |
UK-Style |