missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ RH Digital White Hot Plate Stirrer, 50°C to 320°C, Technical Enamel
Stirring Range: 100 to 2000 rpm; Shape: Round; Size: 5.3 in. dia.; Plug Type: UK-Style
Brand: IKA™ 0004678002
Additional Details : Weight : 3.86100kg
Description
- Bushing according to DIN 12878 for connecting an electronic contact thermometer, such as the ETS-D5
- Highly accurate temperature control is possible with sensor placed directly in the medium
- High heat output of 600 watts and white ceramic heating plate ensures rapid heating and a very good chemical resistance
- Adjustable safety temperature from 100 to 360°C
- Digital display of temperature and speed
- Soft-start of stirring motor
- Strong magnetic field and wide speed range for volumes up to 15 L
- Error code display
- Easy operation with touch keypad
Specifications
Technical Enamel | |
100 V, 115 V, 230 V, 50/60 Hz, 620 W | |
50°C to 320°C | |
3.86 kg | |
Round | |
1 | |
100 to 2000 rpm |
230 V | |
5.3 in. dia. | |
5°C to 40°C | |
Stirring Hotplate, Stirrer | |
UK | |
15 L |