missing translation for 'onlineSavingsMsg'
Learn More

IKA™ R H3 Strap Clamp

For secure vessels against walls with these straps. KA™ R H3 Strap Clamp are ideal for synchronized rotation during stirring or dispersing.

Brand:  IKA™ 0003008600

Product Code. 10069390

  • £393.00 / Each
Estimated Shipment: 30-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • For stand diameter: 8 to 16mm
  • For vessel diameter: 40 to 300mm
Specifications

Specifications

1 Ea.
Suitable for vessel
16 mm
Strap Clamp
40 to 300 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers