Learn More
Thermo Scientific™ Rheodyne™ 7725 and 7725i Sample Injectors
Ensure accurate, precise HPLC injections and protect against pressure shock with the dual-mode Thermo Scientific™ Rheodyne™ 7725 and 7725i Sample Injectors.
£1425.17 - £1586.51
Specifications
Mode | Dual Mode |
---|---|
Volume (Metric) Sample | 20 μL |
For Use With (Equipment) | HPLC |
Type | Continuous Flow HPLC Sample Injector |
Stator Material | Stainless Steel |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
10171033
|
Thermo Scientific™
7725 |
Continuous Flow |
£1425.17
Each |
Estimated Shipment: 13-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10384423
|
Thermo Scientific™
7725I |
Continuous Flow, Position Sensing Switch |
£1586.51
Each |
Estimated Shipment: 27-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
Maintain continuous HPCL flow between the load and inject positions and protect against pressure shock by using Thermo Scientific™ Rheodyne™ 7725 and 7725i Sample Injectors. The Make-Before-Break (MBB) design ensures uninterrupted flow during sample injection. These stainless-steel, dual-mode injectors can use partial filling for zero sample waste or complete filling for better reproducibility. Samples from 1μL to 5mL can be injected with high accuracy and precision. The 7725i model features a position-sensing switch for a reproducible start signal.
- Stainless steel construction
- Make-Before-Break (MBB) design
- Can use partial filling for zero sample waste or complete filling for better reproducibility
- Inject 1μL to 5mL with high accuracy and precision
- 7725i features a position sensing switch for a reproducible start signal
(Includes: 20μL sample loop)
Specifications
Dual Mode | |
HPLC | |
Stainless Steel |
20 μL | |
Continuous Flow HPLC Sample Injector |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.