Learn More
Thermo Scientific™ Rheodyne™ 9725 and 9725i Sample Injectors
Ensure precise HPLC injections and protect against pressure shock with biocompatible dual-mode Thermo Scientific™ Rheodyne™ 9725 and 9725i Sample Injections.
£1116.90 - £1728.60
Specifications
Mode | Dual Mode |
---|---|
Volume (Metric) Sample | 20 μL |
For Use With (Equipment) | HPLC |
Type | Continuous Flow HPLC Sample Injector |
Stator Material | PEEK |
Product Code | Brand | Description | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | ||||||
10762327
|
Thermo Scientific™
9725 |
Dual mode; Continuous Flow | N/A | N/A | N/A | |||||
10417044
|
Thermo Scientific™
9725I |
Dual mode; Continuous Flow; Position Sensing Switch |
£1728.60
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||||
Description
Use biocompatible Thermo Scientific™ Rheodyne™ 7725 and 7725i Sample Injectors to maintain continuous HPLC flow between the load and inject positions and to protect against pressure shock. The Make-Before-Break (MBB) design ensures uninterrupted flow during sample injection. Constructed of Thermo Scientific™ PEEK™, these dual-mode injectors can use partial filling for zero sample waste or complete filling for better reproducibility. Inject from 1μL to 5mL samples with high accuracy and precision. The 9725i model features a position-sensing switch for a reproducible start signal. The injectors include a 20μL sample loop.
- Biocompatible PEEK™ construction
- Make-Before-Break (MBB) design
- Can use partial filling for zero sample waste or complete filling for better reproducibility
- Inject 1μL to 5mL with high accuracy and precision
- 9725i features a position sensing switch for a reproducible start signal
Includes:20μL sample loop
Specifications
Dual Mode | |
HPLC | |
PEEK |
20 μL | |
Continuous Flow HPLC Sample Injector |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.