Learn More
Thermo Scientific™ Rheodyne™ Sample Loops
Shop All Thermo Scientific ProductsDescription
Thermo Scientific™ Rheodyne Sample Loops are for Rheodyne sample injectors in stainless steel or biocompatible PEEK.
Specifications
Specifications
| Type | Sample Loop |
| Description | For Rheodyne 9725/9725 i; 5 uL; 0.18 mm ID |
| For Use With (Equipment) | Rheodyne Injectors 9725/9725i |
| Diameter (English) Inner | 0.007 in. |
| Diameter (Metric) Inner | 0.18 mm |
| Volume (Metric) | 5 μL |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.