Learn More
Thermo Scientific™ Rheodyne™ Sample Loops
Thermo Scientific™ Rheodyne Sample Loops are for Rheodyne sample injectors in stainless steel or biocompatible PEEK.
Brand: Thermo Scientific™ 8022
Code : 16
Additional Details : Weight : 0.50000kg
Description
Thermo Scientific™ Rheodyne Sample Loops are for Rheodyne sample injectors in stainless steel or biocompatible PEEK.
Specifications
Sample Loop | |
Rheodyne Injector Model 8125 | |
0.25 mm |
For Rheodyne 8125; 20 uL; 0.25 mm ID | |
0.010 in. | |
20 μL |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.