missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Rheodyne™ Sample Loops

Product Code. 10620184 Shop All Thermo Scientific Products
Click to view available options
Volume (Metric):
2 μL
5 μL
10 μL
20 μL
50 μL
100 μL
200 μL
500 μL
1 mL
5 mL
For Use With (Equipment):
Rheodyne Injector Model 8125
Rheodyne Injectors 7010/7125
Rheodyne Injectors 7725/7725i
Rheodyne Injectors 9010/9725
Rheodyne Injectors 9725/9725i
Diameter (Metric) Inner:
0.18 mm
0.20 mm
0.25 mm
0.30 mm
0.51 mm
0.76 mm
0.8 mm, 0.5 mm, and 0.2 mm
1.0 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10620184

Brand: Thermo Scientific™ 7755023

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Thermo Scientific™ Rheodyne Sample Loops are for Rheodyne sample injectors in stainless steel or biocompatible PEEK.

Thermo Scientific™ Rheodyne Sample Loops are for Rheodyne sample injectors in stainless steel or biocompatible PEEK.

TRUSTED_SUSTAINABILITY

Specifications

Type Sample Loop
Description For Rheodyne 7725/7725 i; 50 uL; 0.51 mm ID
For Use With (Equipment) Rheodyne Injectors 7725/7725i
Diameter (English) Inner 0.020 in.
Diameter (Metric) Inner 0.51 mm
Volume (Metric) 50 μL

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.