missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ RIA Disposable Tube
Kartell™ RIA Disposable Tube is a round bottom tube with no rim that is suitable for centrifuge and laboratory use.
Brand: Kartell™ 8831000
Code : A0
Additional Details : Weight : 1.72800kg
Description
- Disposable
- Round bottom tube
- No rim
- For laboratory use
- Can be used in centrifuge
- RCF x g: 1300
Specifications
CE IVD | |
Round Bottom | |
70 mm | |
Laboratory use, can be used in centrifuge |
Clear | |
5 mL | |
Polystyrene | |
11 mm |