missing translation for 'onlineSavingsMsg'
Learn More

Notrax Rib 'n' Roll™ ESD Mat with 3 mm Fine Rib Surface

ESD work surface that dissipates static from conductive items placed on it. Protects sensitive components safe from damaging static shocks.

Brand:  Notrax 754S0045BL

Product Code. 17712258

  • £72.70 / Each
Estimated Shipment: 06-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • ESD work surface that dissipates static from conductive items placed on it
  • Protects sensitive components safe from damaging static shocks
  • Smooth top surface that is abrasion resistant and easy to wipe clean with recommended art
  • 057 Mat Cleaner
  • Specialized line of ESD accessories to ensure a static free workplace and protect employees and sensitive electrical equipment
  • Use these accessories to connect table work surface, employees and conductive material to a common grounding point
  • This creates a balance between all items and personnel to ensure static electricity will flow to ground in a controlled manner
  • For use in ESD working zones to protect electrostatic sensitive components
Specifications

Specifications

Black
150 cm
Industrial and Commercial Matting
59 in.
ESD Natural Rubber
120 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.