missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Neville and More™ Ribbed Tamper Evident Caps for Alpha Glass Bottles
Click to view available options
Closure Color:
White
White/yellow
Quantity:
100/Cs.
3000/Cs.
Description
- Ribbed closure
- Neck material: Pilfer proof glass
- Suited to contain liquids for various bottles, jars, laboratory consumables
- Tamper evident band
- Non reactive
- Material: Polypropylene
Specifications
Diameter (Metric) Inner Neck | 2.8 cm |
For Use With (Application) | Contains liquid |
Material | Polypropylene |
Quantity | 3000/Cs. |
Closure Color | White/yellow |
Closure Included | Yes |
Shape | Round |
For Use With (Equipment) | Alpha glass bottle |
Closure Material | Polypropylene |
Closure Size | 2.8 cm |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'