missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Rigid DuraSleeve™ Labels for M710, M610, M611
Rigid DuraSleeve™ Inserts for use with Brady™ Printers M611, M610 and M710.
£18.50 - £36.90
Specifications
Adhesive Type | Non-adhesive |
---|---|
Finish | Gloss |
Format | Tape |
Material | Vinyl |
Product Type | Wire and Cable Markers |
Product Code | Brand | Color | Dimensions (LxW) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Dimensions (LxW) | Price | Quantity & Availability | ||||
17817864
|
Brady™
312057 |
White | 4.4 x 12 mm |
£18.50
Pack of 250 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
17897874
|
Brady™
312059 |
White | 4.4 x 16 mm |
£18.50
Pack of 250 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
17817884
|
Brady™
312076 |
White | 4.4 x 23 mm |
£18.50
Pack of 250 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
17847864
|
Brady™
312099 |
Yellow | 4.4 x 30 mm |
£36.90
Pack of 250 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||||
17898054
|
Brady™
312067 |
Yellow | 4.4 x 16 mm |
£36.90
Pack of 250 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
17838094
|
Brady™
312100 |
White | 4.4 x 30 mm |
£18.50
Pack of 250 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
Description
- Brady™ DuraSleeve™ printable inserts create a durable legend
- Rigid construction of the DuraSleeve™ wire marking system provides inserts that can easily be inserted into a clean carrier
- Legend can be changed before or after termination
Specifications
Non-adhesive | |
Tape | |
Wire and Cable Markers | |
Wire and Cable Labeling | |
1 Label | |
-40°F to +158°F | |
0.0098 in. | |
0.17 in. |
Gloss | |
Vinyl | |
Non-sterile | |
M610, M710, M611, BMP61, BMP71 | |
250 Labels | |
-40°C to +70°C | |
0.249 mm |