missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Rigid Frame 96-well PCR Plates

For medium and high sample throughput, these 96-well plates are an efficient solution for PCR and qPCR.

Brand:  BRAND™ 781542

 View more versions of this product

Product Code. 17811262

  • £272.00 / Pack of 50
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Strong polycarbonate frames ensure safe handling in semi-automated and automated pipetting systems and optimal evaporation protection
  • Rigid frame allows use of very thin-walled wells from 100% virgin medical grade polypropylene
  • Uniform and thin wall thickness of the wells ensures rapid transfer of temperature from the cycler to the sample, thus reducing cycle times
  • A number of skirt choices ensures good fit in common thermal cyclers for efficient heat transfer
  • Different colors help distinguish between workflow steps (for qPCR, white plates are available that optimally reflect fluorescence signals)
  • Cleanroom quality guarantees reliable results, as plates are produced under controlled cleanroom conditions and thus meet the purity criteria of the quality level BIO-CERT™ PCR Quality (Free of DNA, RNase, DNase, pyrogens, and PCR-inhibitors)
TRUSTED_SUSTAINABILITY
Specifications

Specifications

No Barcode
Standard
8 x 12
Gold
PCR Cycler
Polycarbonate, Polypropylene
96
Round
Transparent
26 cm
PCR Ready
BIO-CERT™ PCR Quality
PCR plate 96-well, Rigid Frame, PC/PP, golden, full skirted, Low Profile, wells transparent, BIO-CERT™ PCR QUALITY
Not Autoclavable
Single-use
Full
0.15 mL
Non-sterile
Low Profile
26 cm
13 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.