missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Rigid Frame 96-well PCR Plates
For medium and high sample throughput, these 96-well plates are an efficient solution for PCR and qPCR.
Brand: BRAND™ 781546
249.00 GBP valid until 2024-12-31
Use promo code "23264" to get your promotional price.
Additional Details : Weight : 1.60000kg
Description
- Strong polycarbonate frames ensure safe handling in semi-automated and automated pipetting systems and optimal evaporation protection
- Rigid frame allows use of very thin-walled wells from 100% virgin medical grade polypropylene
- Uniform and thin wall thickness of the wells ensures rapid transfer of temperature from the cycler to the sample, thus reducing cycle times
- A number of skirt choices ensures good fit in common thermal cyclers for efficient heat transfer
- Different colors help distinguish between workflow steps (for qPCR, white plates are available that optimally reflect fluorescence signals)
- Cleanroom quality guarantees reliable results, as plates are produced under controlled cleanroom conditions and thus meet the purity criteria of the quality level BIO-CERT™ PCR Quality (Free of DNA, RNase, DNase, pyrogens, and PCR-inhibitors)
Specifications
No Barcode | |
Standard | |
8 x 12 | |
8 x 12 | |
Single-use | |
Full | |
0.15 mL | |
Non-sterile | |
Low Profile | |
26 cm | |
13 cm |
BIO-CERT™ PCR Quality | |
PCR plate 96-well, Rigid Frame, PC/PP, white, full skirted, Low Profile, wells white, BIO-CERT™ PCR QUALITY | |
Not Autoclavable | |
White | |
PCR Cycler | |
Polycarbonate, Polypropylene | |
96 | |
Round | |
White | |
26 cm | |
PCR Ready |